Zoro Homepage

Drain Plug Kit, Yellow

  • Mfr # PLR207

  • Zoro # G7816067


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Yellow
Fits Drain Dia.
2 in, 3 in, 4 in
Length
15 in
Includes
2 in Conical Drain Plug, 3 in Conical Drain Plug, 4 in Conical Drain Plug, Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR207
Zoro #
G7816067
UPC #
036226014880
Country of Origin
United States

Dimensions

Fits Drain Dia.
2 in, 3 in, 4 in
Length
15 in
Diameter At Top
4 1/2 in
Height
5 1/2 in
Diameter at Center
4 in
Diameter at Bottom
3 3/16 in

Details

Item
Drain Plug Kit
Material
Polyurethane
Color
Yellow
Includes
2 in Conical Drain Plug, 3 in Conical Drain Plug, 4 in Conical Drain Plug, Plastic Case
Handle Material
Metal
Handle Type
Eye Bolt
Product Weight
6 lb
Plug Material
Polyurethane
Series
PLR
Weight
6 lb

Description

Drain Plug Kit, Color Yellow, Diameter At Top 4 1/2 in, Diameter at Bottom 3 3/16 in, Diameter at Center 4 in, Fits Drain Dia. 2 in, 3 in, 4 in, Handle Material Metal, Handle Type Eye Bolt, Height 5 1/2 in, Includes 2 in Conical Drain Plug, 3 in Conical Drain Plug, 4 in Conical Drain Plug, Plastic Case, Plug Material Polyurethane, Product Weight 6 lb, Series PLR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.