Zoro Homepage

DrainBlocker Carrying Case, Yellow

  • Mfr # PLR287

  • Zoro # G8456122


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Yellow
Dimensions
7 1/2 in dia x 55 in L
UV Resistant
Yes
Length
52 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR287
Zoro #
G8456122
UPC #
036226015290
Country of Origin
United States

Dimensions

Dimensions
7 1/2 in dia x 55 in L
Length
52 1/2 in
Diameter
7 1/2 in
Height
7 1/2 in

Details

Item
Drain Seal Storage and Carry Case
Material
Polypropylene
Color
Yellow
UV Resistant
Yes
Includes Mounting Hardware
Yes
Storage Type
Drain Seal Storage and Carry Case
Mount Type
Wall Mount
For Use With
42 in to 48 in Drain Cover, 54 in x 30 in Drain Cover
For Use With Mfr. Model Number
PLR404

Description

Drain Seal Storage and Carry Case, Color Yellow, Diameter 7 1/2 in, Dimensions 7 1/2 in dia x 55 in L, For Use With 42 in to 48 in Drain Cover, 54 in x 30 in Drain Cover, For Use With Mfr. Model Number PLR404, Height 7 1/2 in, Includes Mounting Hardware Yes, Length 52 1/2 in, Material Polypropylene, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case, UV Resistant Yes, Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.