Zoro Homepage

DrainBlocker Cover, 120 x 18 In

  • Mfr # PLR510

  • Zoro # G8389281


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, Polyurethane
Color
Green
Dimensions
120 in L x 18 in W
Thickness
7/64 in
UV Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR510
Zoro #
G8389281
UPC #
036226015634
Country of Origin
United States

Dimensions

Dimensions
120 in L x 18 in W
Thickness
7/64 in
Width
18 in
Length
10 ft
For Max Drain Size
114 in L x 12 in W
Maximum Drain Length
114 in
Maximum Drain Width
12 in

Details

Item
Drain Cover Seal
Material
Polypropylene, Polyurethane
Color
Green
UV Resistant
No
For Drain Shape
Rectangle
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Max. Storage Temperature
120 Degrees F
Min. Storage Temperature
0 Degrees F
Temp. Range
0 Degrees to 160 Degrees F
Tear Resistant
Yes
Storage Temp.
0 Degrees F - 120 Degrees F
Seal Type
Positive Seal
Series
Curb Inlet Drain Cover
Reusable
Yes
Shape
Rectangle
Max. Temperature
160 Degrees F
Min. Temperature
0 Degrees F

Description

Drain Cover Seal, Color Green, Diameter Not Applicable, Dimensions 120 in L x 18 in W, For Max Drain Size 114 in L x 12 in W, Length 10 ft, Material Polypropylene, Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Curb Inlet Drain Cover, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.