Zoro Homepage

DrainBlocker Cover, 18 x 18 In

  • Mfr # PLR400

  • Zoro # G8425523


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Urethane, Vinyl
Color
Black, Yellow
Dimensions
18 in L x 18 in W
Thickness
5/16 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR400
Zoro #
G8425523
UPC #
036226015498
Country of Origin
United States

Dimensions

Dimensions
18 in L x 18 in W
Thickness
5/16 in
Length
18 in
Width
18 in
For Max Drain Size
12 in L x 12 in W
Maximum Drain Diameter
12 in
Maximum Drain Width
12 in
Maximum Drain Length
12 in

Description

Drain Cover, Color Black, Yellow, Diameter Not Applicable, Dimensions 18 in L x 18 in W, For Max Drain Size 12 in L x 12 in W, Length 18 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.