DrainBlocker Cover, 54 x 54 In
Mfr # PLR406
Zoro # G8256306
product price: $1,401.99
/ea
Free Shipping & Returns
Key Features
Material
Urethane, Vinyl
Color
Black, Yellow
Dimensions
54 in L x 54 in W
Thickness
5/16 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR406
Zoro #
G8256306
UPC #
036226015559
Country of Origin
United States
Dimensions
Dimensions
54 in L x 54 in W
Thickness
5/16 in
Width
54 in
Length
54 in
For Max Drain Size
48 in L x 48 in W
Maximum Drain Diameter
48 in
Maximum Drain Width
48 in
Maximum Drain Length
48 in
Description
Drain Cover Seal, Color Black, Yellow, Diameter Not Applicable, Dimensions 54 in L x 54 in W, For Max Drain Size 48 in L x 48 in W, Length 54 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.