DrainBlocker Cover, 60 x 18 In
Mfr # PLR407
Zoro # G8274664
product price: $700.99
/ea
Free Shipping & Returns
Key Features
Material
Urethane, Vinyl
Color
Black, Yellow
Dimensions
60 in L x 18 in W
Thickness
5/16 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR407
Zoro #
G8274664
UPC #
036226015566
Country of Origin
United States
Dimensions
Dimensions
60 in L x 18 in W
Thickness
5/16 in
Width
18 in
Length
60 in
For Max Drain Size
54 in L x 12 in W
Maximum Drain Width
12 in
Maximum Drain Length
54 in
Details
Item
Drain Cover Seal
Material
Urethane, Vinyl
Color
Black, Yellow
UV Resistant
Yes
For Drain Shape
Rectangle
Maximum Liquid Temperature Exposure
225¿F for up to 30 min
Storage Temp.
0 Degrees F - 120 Degrees F
Min. Temperature
0 Degrees F
Series
Drain Cover
Max. Storage Temperature
120 Degrees F
Reusable
Yes
Shape
Rectangle
Min. Storage Temperature
0 Degrees F
Max. Temperature
160 Degrees F
Seal Type
Positive Seal
Tear Resistant
Yes
Temp. Range
0 Degrees to 160 Degrees F
Description
Drain Cover Seal, Color Black, Yellow, Diameter Not Applicable, Dimensions 60 in L x 18 in W, For Max Drain Size 54 in L x 12 in W, Length 60 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Rectangle, Storage Temp. 0 Degrees F - 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.