Zoro Homepage

DrainBlocker Drain Cover, 12 In

  • Mfr # PLR412

  • Zoro # G8132153


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Black, Yellow
Dimensions
12 in dia
Thickness
5/16 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR412
Zoro #
G8132153
UPC #
036226015597
Country of Origin
United States

Dimensions

Dimensions
12 in dia
Thickness
5/16 in
Diameter
12 in
For Max Drain Size
6 in dia
Maximum Drain Diameter
6 in

Description

Drain Cover Seal, Color Black, Yellow, Diameter 12 in, Dimensions 12 in dia, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant No, For Max Drain Size 6 in dia, ISO Class Not Certified, Length Not Applicable, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.