Zoro Homepage

Draining Drum Screen, 1-1/2" H, 22" W

  • Mfr # DRM135

  • Zoro # G5931368


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
22 in
Color
Black
For Use With
55 gal Steel Open Head Drums
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM135
Zoro #
G5931368
UPC #
036226004409
Country of Origin
United States

Dimensions

Width
22 in
Height
1.5 in
Overall Length
22 in
Overall Height
1.5 in
Overall Width
22 in
Screen Hole Diameter
0.125 in

Details

Item
Drum Funnel Screen
Material
Steel
Color
Black
For Use With
55 gal Steel Open Head Drums
Number of Drums
0
Body Material
Steel

Description

Drum Funnel Screen, Color Black, For Use With 55 gal Steel Open Head Drums, Overall Height 1.5 in, Overall Length 22 in, Overall Width 22 in, Product Type Draining Drum Screen, Screen Hole Diameter 0.125 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.