Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR528
Zoro #
G1891060
UPC #
036226015726
Country of Origin
United States
Dimensions
Height
4 in
Width
4 in
Length
12 in
Details
Item
Draining Plug
Color
Black
Material
PVC/Nylon
For Use With
Mfr. No. PLR222
Description
Draining Plug , Color Black, For Use With Mfr. No. PLR222, Height 4 in, Length 12 in, Material PVC/Nylon, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.