Shop PIG
See all product information
Create Account
Drive-Over Build-A-Berm Barrier Kit 48' L x 5.5" W x 2" H
- Mfr # PLR530
- Zoro # G106625494
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
48 ft
Material
Cover - 40 oz Vinyl-Coated Fabric, Core - Polyurethane Foam, Strips - Aluminum, Anchors - Galvanized Steel, Sealant - Sili-Thane 803 Sealant
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLR530
- Zoro #
- G106625494
- UPC #
- -
- Country of Origin
- China
- Material
- Cover - 40 oz Vinyl-Coated Fabric, Core - Polyurethane Foam, Strips - Aluminum, Anchors - Galvanized Steel, Sealant - Sili-Thane 803 Sealant
Dimensions
- Height
- 2 in
- Length
- 48 ft
- Width
- 5.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.