Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Funnel, 10 gal. Flow Capacity, Red

  • Mfr # DRM1681-RD

  • Zoro # G1626552


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Height
13 in
Spout Outside Dia.
2 in
Length
13 3/8 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1681-RD
Zoro #
G1626552
UPC #
036226032235
Country of Origin
United States

Dimensions

Height
13 in
Spout Outside Dia.
2 in
Length
13 3/8 in
Stem Length
2 in
Diameter
9 in
Spout Length
13 13/64 in
Connection Size
2 in
Overall Height
13 7/8 in
Overall Width
13 1/2 in
Overall Diameter
9 in
Outside Diameter
9 in
Spout Diameter
2 in
For Bung Hole Size
2 in

Details

Item
Drum Funnel
Material
Polyethylene
Color
Red
Cover
Hinged
Flow Capacity
10 gal
For Use With
30 gal Plastic Drums, 55 gal Plastic Drums
Spout
Yes
Application
Fluid Control
Includes
Overfill Preventer
Fits
30 and 55 gal with 2 in Buttress Threaded Opening
Total Capacity
2 1/2 gal
Function
Pouring Liquids
Spout OD
2 in
Lockable
Yes
For Minimum Drum Capacity
30 gal
Thread Type
Buttress
For Maximum Drum Capacity
55 gal
Mouth OD
9 in
Cover Type
Hinged
Overall Capacity
2.5 gal
Funnel Material
Polyethylene
Includes Flame Arrestor
Flame Arrestor Not Included
For Holding
Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid
Resistance Properties
Chemical Resistant, Corrosion Resistant, UV Resistant
Body Color
Black
Lid Type
Lockable
Lid Color
Red
Volume Capacity
2.5 gal
For Drum Capacity
30 gal, 55 gal

Description

Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 30 gal Plastic Drums, 55 gal Plastic Drums, Funnel Material Polyethylene, Overall Height 13 7/8 in, Thread Type Buttress, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Holding Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.