Zoro Homepage

Drum Funnel, Black, 11" H, 8-1/4" dia, Steel

  • Mfr # DRM1032-BK

  • Zoro # G4842463


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
11 in
Spout Outside Dia.
1 in
Color
Black
Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1032-BK
Zoro #
G4842463
UPC #
036226003662
Country of Origin
United States

Dimensions

Height
11 in
Spout Outside Dia.
1 in
Diameter
8 1/4 in
Overall Height
11 in
Flame Arrester Height
6 in
Overall Diameter
8 1/4 in
Spout Length
10 25/32 in
Connection Size
2 in
Overall Width
5 in
For Bung Hole Size
2 in
Spout Diameter
1 in
Outside Diameter
8 1/4 in

Details

Item
Drum Funnel
Material
Steel
Color
Black
Cover
No
Flow Capacity
2 qt
Standards
29 CFR 1910.106(e)(2)(i), 29 CFR 1910.22(a), 40 CFR 262.15, 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv), 40 CFR 264.1086(c)(1)(ii), 40 CFR 63.744(a)(1)
Fits
2 in NPT Opening
Function
Pouring Liquids
Includes
Overfill Preventer
Application
For Industrial
Spout
No
For Use With
5 to 55 gal Steel or Poly Drums and Buckets
Cover Type
Latch
Thread Type
NPT
Finish
Powder Coated
For Maximum Drum Capacity
55 gal
Mouth OD
5 in
Flame Arrester Material
Brass
For Minimum Drum Capacity
5 gal
Lockable
Yes
Spout OD
1 in
Funnel Material
Steel
Resistance Properties
Chemical Resistant
Body Color
Black
Includes Flame Arrestor
Flame Arrestor Not Included
For Drum Capacity
5 to 55 gal
Lid Color
Black
Lid Type
Latching, Lockable
For Drum Head Type
Closed Head
For Holding
Flammable Liquid

Description

Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 5 to 55 gal Steel or Poly Drums and Buckets, Funnel Material Steel, Overall Height 11 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 5 to 55 gal, For Drum Head Type Closed Head, For Holding Flammable Liquid, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type Latching, Lockable, Outside Diameter 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.