Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Funnel, Black, 13" H, 11-1/4" dia.

  • Mfr # DRM1126-BK-NPT

  • Zoro # G4782613


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
13 in
Spout Outside Dia.
1 in
Length
15 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1126-BK-NPT
Zoro #
G4782613
UPC #
036226004027
Country of Origin
United States

Dimensions

Height
13 in
Spout Outside Dia.
1 in
Length
15 in
Diameter
11 1/4 in
Overall Width
11 1/4 in
Spout Length
12 13/64 in
Overall Diameter
11 1/4 in
Connection Size
2 in
Flame Arrester Height
6 in
Overall Height
13 in
Spout Diameter
1 in
Outside Diameter
11 1/4 in
For Bung Hole Size
2 in

Details

Item
Drum Funnel
Material
Steel
Color
Black
Cover
No
Flow Capacity
2 qt
Standards
29 CFR 1910.106(e)(2)(i), 40 CFR 262.15, 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv), 40 CFR 264.1086(c)(1)(ii)
Fits
2 in NPT Opening
Function
Pouring Liquids
Includes
Cover
Spout
No
Total Capacity
1 9/10 gal
Application
For Industrial
For Use With
20 to 55 gal Plastic or Steel Drums
Cover Type
Latch
Thread Type
NPT
Overall Capacity
1.9 gal
Finish
Powder Coated
Lockable
Yes
For Maximum Drum Capacity
55 gal
Spout OD
1 in
For Minimum Drum Capacity
20 gal
Flame Arrester Material
Brass
Mouth OD
10 1/2 in
Funnel Material
Steel
Resistance Properties
Chemical Resistant
Includes Flame Arrestor
Flame Arrestor Not Included
Volume Capacity
1.9 gal
Lid Color
Black
Lid Type
Latching, Lockable
For Drum Capacity
20 to 55 gal
Body Color
Black

Description

Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 13 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.