Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Drum Funnel, Red, 11" H, 9", Polyethylene DRM680-RD

Drum Funnel, Red, 11" H, 9", Polyethylene (Discontinued)

  • Mfr # DRM680-RD
  • Zoro # G4817683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM680-RD
Zoro #
G4817683
UPC #
036226005048
Country of Origin
United States

Dimensions

Height
11"
Spout Outside Dia.
1"
Diameter
9"

Details

Material
Polyethylene
Item
Drum Funnel
Function
Pouring Liquids
Color
Red
Spout
No
Cover
No
Fits
2" NPT Opening
Application
For Industrial
Includes
Cover

Description

Drum Funnel, Material Polyethylene, Color Red, Spout No, Cover No, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.