Zoro Homepage

Drum Funnel, Steel, 13 in. H, Black

  • Mfr # DRM1125-BK-NPT

  • Zoro # G1891176


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
13 in
Color
Black
Cover
Hinged
Flow Capacity
2 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1125-BK-NPT
Zoro #
G1891176
UPC #
036226600014
Country of Origin
United States

Dimensions

Height
13 in
Stem Length
14 in
Diameter
11 1/4 in
Overall Width
11 1/4 in
Overall Diameter
11 1/4 in
Spout Length
10 13/64 in
Connection Size
2 in
Flame Arrester Height
6 in
Overall Height
13 in
Spout Diameter
1 in
For Bung Hole Size
2 in
Outside Diameter
11 1/4 in

Details

Item
Drum Funnel
Material
Steel
Color
Black
Cover
Hinged
Flow Capacity
2 qt
Standards
29 CFR 1910.106(e)(2)(i), 29 CFR 1910.22(a), 40 CFR 262.15, 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv), 40 CFR 264.1086(c)(1)(ii)
Fits
5 to 55 gal Steel or Poly Drums
For Use With
20 to 55 gal Plastic or Steel Drums
Finish
Powder Coated
Spout OD
1 in
Cover Type
Hinged
For Minimum Drum Capacity
20 gal
Mouth OD
10 1/2 in
Flame Arrester Material
Brass
Thread Type
NPT
For Maximum Drum Capacity
55 gal
Overall Capacity
1.9 gal
Lockable
Yes
Funnel Material
Steel
Lid Color
Black
Resistance Properties
Chemical Resistant
Includes Flame Arrestor
Flame Arrestor Not Included
Lid Type
Latching, Lockable
For Drum Capacity
20 to 55 gal
Volume Capacity
1.9 gal
Body Color
Black
For Holding
Flammable Liquid

Description

Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 13 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.