Zoro Homepage

Drum Funnel, Steel, 15-5/8 in. H, Black

  • Mfr # DRM1211-BK

  • Zoro # G1891246


product price: $526.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
15 5/8 in
Color
Black
Cover
Hinged
Flow Capacity
2 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1211-BK
Zoro #
G1891246
UPC #
036226004263
Country of Origin
United States

Dimensions

Height
15 5/8 in
Stem Length
14 in
Diameter
13 in
Overall Width
11 1/4 in
Spout Length
12 53/64 in
Overall Diameter
13 in
Connection Size
2 in
Overall Height
13 in
Flame Arrester Height
6 in
Spout Diameter
1 in
For Bung Hole Size
2 in
Outside Diameter
13 in

Details

Item
Drum Funnel
Material
Steel
Color
Black
Cover
Hinged
Flow Capacity
2 qt
Standards
29 CFR 1910.106(e)(2)(i), 29 CFR 1910.22(a), 40 CFR 262.15, 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv), 40 CFR 264.1086(c)(1)(ii)
Fits
30 and 55 gal Steel Drums
For Use With
30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums
Thread Type
NPT
Cover Type
Hinged
Mouth OD
9 3/4 in
For Minimum Drum Capacity
30 gal
Lockable
Yes
Finish
Powder Coated
Flame Arrester Material
Brass
Spout OD
1 in
For Maximum Drum Capacity
55 gal
Funnel Material
Steel
For Drum Capacity
30 gal, 55 gal
Lid Color
Black
Body Color
Black
Lid Type
Latching, Lockable
For Holding
Flammable Liquid
Resistance Properties
Chemical Resistant
Includes Flame Arrestor
Flame Arrestor Not Included

Description

Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Steel, Overall Height 13 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type Latching, Lockable, Outside Diameter 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.