Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Funnel, Steel, 18-1/4 in. H, Red

  • Mfr # DRM1213-RD

  • Zoro # G1891289


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Latching Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
1
Drum Cover Opening Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1213-RD
Zoro #
G1891289
UPC #
036226004324
Country of Origin
Multiple

Dimensions

Drum Cover Opening Dia.
2 in
Outside Dia.
23 3/4 in
Height
18-1/4"
Diameter
23-3/4"
Stem Length
14"
Overall Height
18.75 in
Center Opening Diameter
17 1/4 in
Outside Diameter
23 3/4 in
For Maximum Shackle Diameter
1/4 in
For Drum Outside Diameter
23 1/2 in

Details

Drum Cover Style
Latching Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
1
For Use With
55 gal Drums
Item
Drum Lid
Cover
Hinged
Color
Red
Fits
55 gal. Steel Drums
Flow Capacity
2 qt.
Material
Steel
Seal Material
Nitrile Rubber
Resistance Properties
Chemical Resistant
Includes Gasket
Gasket Included
Features
Easily Drain Filters, Easy Draining of Waste Liquid, Easy In and Out Drum Access, Keep Drum Contents Secure, Reduce Vapor Emissions
Number of Bung Holes
0
Cover Material Finish
Powder Coated
Handle Style
Latching Handle
Compatible Drum Manufacturer Part Number
DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837
Fusible Link
Fusible Link Not Included
Cover Color
Red
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
For Drum Type
Open Head Steel Drums
Cover Material
Steel
For Drum Capacity
55 gal
Lock Type
Padlockable
Drum Closure
Latching Lid
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 17 1/4 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.