Zoro Homepage

Drum Funnel, Yellow, 15" H, 11-1/4" dia.

  • Mfr # DRM1127-YW-NPT

  • Zoro # G4780163


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
15 in
Spout Outside Dia.
1 in
Length
15 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1127-YW-NPT
Zoro #
G4780163
UPC #
036226004096
Country of Origin
United States

Dimensions

Height
15 in
Spout Outside Dia.
1 in
Length
15 in
Diameter
11 1/4 in
Spout Length
14 45/64 in
Connection Size
2 in
Overall Width
11 1/4 in
Overall Diameter
11 1/4 in
Flame Arrester Height
6 in
Overall Height
15 in
Outside Diameter
11 1/4 in
For Bung Hole Size
2 in
Spout Diameter
1 in

Details

Item
Drum Funnel
Material
Steel
Color
Yellow
Cover
No
Flow Capacity
2 qt
Standards
29 CFR 1910.106(e)(2)(i), 29 CFR 1910.22(a), 40 CFR 262.15, 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv), 40 CFR 264.1086(c)(1)(ii)
Total Capacity
1 9/10 gal
Spout
No
Application
For Industrial
Fits
2 in NPT Opening
Includes
Overfill Preventer
Function
Pouring Liquids
For Use With
20 to 55 gal Plastic or Steel Drums
Lockable
Yes
Overall Capacity
1.9 gal
Cover Type
Latch
Finish
Powder Coated
Thread Type
NPT
Flame Arrester Material
Brass
For Minimum Drum Capacity
20 gal
For Maximum Drum Capacity
55 gal
Mouth OD
10 1/2 in
Spout OD
1 in
Funnel Material
Steel
Includes Flame Arrestor
Flame Arrestor Not Included
Body Color
Black
Volume Capacity
1.9 gal
Lid Type
Latching, Lockable
For Drum Capacity
20 to 55 gal
Lid Color
Yellow
Resistance Properties
Chemical Resistant
For Holding
Flammable Liquid

Description

Drum Funnel, Color Yellow, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 15 in, Thread Type NPT, Body Color Black, Lid Color Yellow, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor Flame Arrestor Not Included, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.