Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lid, Red, Steel, 20.5 in L

  • Mfr # DRM2072-RD

  • Zoro # G301866326


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Drum Cover Style
Latching Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
Drum Cover Opening Dia.
No Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM2072-RD
Zoro #
G301866326
UPC #
-
Country of Origin
United States

Dimensions

Drum Cover Opening Dia.
No Openings
For Drum Outside Diameter
18 3/4 in
Center Opening Diameter
18 in
Overall Height
3 in
For Maximum Shackle Diameter
1/4 in
Outside Diameter
20 1/2 in

Details

Drum Cover Style
Latching Lid
Drum Cover Color
Red
Drum Cover Material
Steel
Number of Openings
0
For Use With
20 gal and 30 gal Drums
Item
Drum Lid
Seal Material
Nitrile Rubber
Resistant To
Chemicals Resistant
Cover Material Finish
Powder Coated
Handle Style
Latching Handle
Fusible Link
Fusible Link Not Included
Compatible Drum Manufacturer Part Number
DRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970
For Drum Capacity
20 gal, 30 gal
Number of Bung Holes
0
Lock Type
Padlockable
For Drum Type
Open Head Steel Drums
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Cover Color
Red
Cover Material
Steel
Drum Closure
Latching Lid
Includes Gasket
Gasket Included
Features
Adjustment Rod, Easy Access Lid, Fast Latch Ring, Handle Easily Opens and Closes, Reduce Vapor Emissions
Resistance Properties
Chemical Resistant
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 1HBG9, 1MKZ9, 5ERH2, 5ERH3, Compatible Drum Manufacturer Part Number DRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970, Center Opening Diameter 18 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 20 gal, 30 gal, For Drum Outside Diameter 18 3/4 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.