Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lid, Steel, 4-3/8 in. H, Red

  • Mfr # DRM1065-RD

  • Zoro # G1891130


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Height
4-3/8"
Material
Steel
Color
Red
Cover
Hinged
Fits
55 gal. Steel Drums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1065-RD
Zoro #
G1891130
UPC #
036226003792
Country of Origin
Multiple

Dimensions

Height
4-3/8"
Stem Length
14"
Diameter
26-3/4"
For Drum Outside Diameter
23 1/2 in
Center Opening Diameter
22 1/4 in
For Maximum Shackle Diameter
1/4 in
Overall Height
4.38 in

Details

Item
Drum Lid
Material
Steel
Color
Red
Cover
Hinged
Fits
55 gal. Steel Drums
Flow Capacity
2 qt.
Standards
FM Approved
Seal Material
Nitrile Rubber
Compatible Drum Manufacturer Part Number
DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837
Drum Closure
Bolt Ring
Fusible Link
Fusible Link Not Included
Handle Style
Latching Handle
For Holding
Vapor Control
For Drum Type
Open Head Steel Drums
For Drum Capacity
55 gal
Cover Material
Steel
Cover Material Finish
Powder Coated
Lock Type
Padlockable
Cover Color
Red
Includes Gasket
Gasket Included
Number of Bung Holes
0
Self-Closing Lid
Spring-Loaded Automatic Closing Lid
Resistance Properties
Chemical Resistant
Plug Material
Nylon
Features
Hinge Pin, Lockable Latch
Includes Handle
Handle Included

Description

Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 22 1/4 in, Cover Color Red, Cover Material Steel, Drum Closure Bolt Ring, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link Fusible Link Not Included, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.