Zoro Homepage

Drum Spill Containment Pallet, 2 Drums, 3,000 lb Load Capacity, Polyethylene

  • Mfr # PAK565

  • Zoro # G013365032


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Black, White
Width
26 in
Length
52 in
Height
5 3/4 in
For Number of 55 gal. Drums
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK565
Zoro #
G013365032
UPC #
036226012664
Country of Origin
United States

Dimensions

Width
26 in
Length
52 in
Height
5 3/4 in
Usable Width
24 in
Usable Length
48 in

Description

Poly Drip Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.