Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empty Sandbags 26" L x 14" W, 100PK

  • Mfr # BAG100

  • Zoro # G906625571


product price: $82.99
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Color
White
Width
14"
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG100
Zoro #
G906625571
UPC #
3622600189
Country of Origin
India

Dimensions

Width
14"

Details

Color
White
Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.