Zoro Homepage

Empty Spill Caddy, 20 gal Volume Absorbed per Kit, Cart, Yellow

  • Mfr # PAK1968

  • Zoro # G205810937


product price: $439.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Yellow
Container Type
Cart
Volume Absorbed Per Kit
20 gal
Wheel Size
7 in
Cabinet Depth
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAK1968
Zoro #
G205810937
UPC #
036226060696
Country of Origin
United States

Dimensions

Wheel Size
7 in
Cabinet Depth
23 1/2 in
Overall Width
24 1/8 in
Container Size
24.11 in x 23.5 in x 38.25 in
Cabinet Height
38 1/4 in
Cabinet Width
24 11/100 in
Container Height
38 1/4 in
Container Width
24 in
Overall Depth
23 1/2 in
Overalll Height
38 1/4 in

Details

Item
Empty Spill Caddy
Color
Yellow
Container Type
Cart
Volume Absorbed Per Kit
20 gal
Product Type
Empty Spill Caddy
Container Color
Yellow
Empty or Filled
Empty
Lockable
Lockable
Composition
HDPE (Cart)
Product Weight
42 lb
Number of Wheels
2
Wheel Tread Material
HDPE
Wheel Type
Regular
Number of Shelves
3

Description

Empty Spill Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.