
Empty Spill Response Cart
Mfr # MTL936
Zoro # G011591853
product price: $1,030.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Width
42 in
Length
36 in
Height
36 in
Number of Components
3
Color
Hi-Viz Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL936
Zoro #
G011591853
UPC #
-
Country of Origin
Mexico
Dimensions
Width
42 in
Length
36 in
Height
36 in
Details
Number of Components
3
Color
Hi-Viz Yellow
Number of Wheels
4
Description
Stay ready to roll to spill emergencies when you store absorbents in this tough, 16-gauge steel cart with lockable doors to prevent pilfering between uses.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.