Zoro Homepage

Sorbent Roll, 4 gal, 3 ft x 10 ft, Universal, Black, 5 PK

  • Mfr # GRP36203-BK

  • Zoro # G0058865


product price: $188.99
/pk 5, $37.80/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP36203-BK
Zoro #
G0058865
UPC #
036226022182
Country of Origin
United States

Dimensions

Size
3 ft x 10 ft
Length
120 in
Width
36 in
Thickness
1/8 in
Perforated Size
Not Perforated
Roll Length
10 ft
Roll Width
36 in
Mat Length
10 ft
Mat Width
3 ft
Mat Thickness
1/8 in
Overall Length
50 ft
Perforated Mat Length
10 ft
Overall Width
3 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4 gal
Material
Polypropylene
Package Type
Roll
Adhesive Backing
Yes
Incinerable
Yes
Product Type
Sorbent Roll
Color
Black
Perforated
No
Layers of Construction
1
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
4 gal.
Item - Spill Control
Absorbent Roll
Perforations
Yes
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Medium
Static Dissipative
No
Volume Absorbed Range
0 to 9 gal
Standards
ADA Compliant, ANSI B101.1- 2009
UV Resistant
No
Includes
Safety Knife and Installation Board
Series
GRP3
Surface Temp Max
120 Degrees F
Backing Properties
Adhesive, Leak Resistant
Sorbent Capacity
4 gal
Land Fill Disposable
Yes
Floating
No
Volume Absorbed Per Pad
512 oz
Leak Resistant Backing
Yes
Volume Absorbed (Pack, Each)
4 gal/pk, 4 gal/pad
Surface Temp Range
120 Degrees F to 55 Degrees F
Flame Resistant
Yes
Printed Message
No Message
Backing Material
Adhesive Backed
Connector Type
No Connector
Dimpled
No
Foot Traffic
Heavy
Color/Pattern
Black
Incluces Coverstock
No
Surface Temp Min
55 Degrees F
Specialized Applications
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Neutralizing
No
Dispenser Box
No
Includes Coverstock
No
Mat Shape
Rectangle
Mat Color
Black
Mat Backing Material
Proprietary Adhesive Material
Legend
No Legend
Mat Surface Material
Polypropylene
Flame Resistant/Fire Retardant
Flame Resistant
Mat Environment
Indoor
Perforated Mat Count
5
Antimicrobial
No
Surface Material
Polypropylene
Autoclavable
No
Surface Design
Smooth
ADA Compliant
Yes
Anti-Slip Surface
Yes
Application
Education, Entrances and Aisleways in Retail, Healthcare, Hospitality and Office Environments, Manufacturing
Reversible
No
NFSI High Traction Certified
Yes
Minimum Performance Temperature
55 Degrees F
For Environment
Food and Beverage
Resistance Properties
Flame/Fire Resistant
Indoor/Outdoor
Indoor
Printed Image or Message
None
Reinforcement Material
Adhesive Backing, Polypropylene Absorbent
Welding Safe
No
Absorbent Capacity
4 gal
Edge Style
Straight
Maximum Performance Temperature
120 Degrees F
Weight
3 ft
Shape
Rectangle
Indoor/Outdoor Use
Indoor
Volume Absorbed Per Sock/Boom
4 gal
Slip Resistant
Yes

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 4 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.