Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Entrance Mat, Polyester, 3/16 in Thick, Burgundy, 3 ft W x 10 ft L GRP913X10-BY

Entrance Mat, Polyester, 3/16 in Thick, Burgundy, 3 ft W x 10 ft L (Discontinued)

  • Mfr # GRP913X10-BY
  • Zoro # G5128147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP913X10-BY
Zoro #
G5128147
UPC #
036226038589
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
10 ft
Size
3 ft x 10 ft
Thickness
3/16 in

Details

Item
Entrance Mat
Color
Burgundy
Backing Material
Adhesive Backed
Surface Material
Polyester
Indoor/Outdoor
Indoor
Edge Style
Straight
Mat Shape
Rectangle
Application
Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants
ADA Compliant
Yes
Mat Type
Entrance Mat
Surface Application
Scraping
Anti-Slip Surface
Yes
Number of Mats per Roll
1
Absorbent Capacity
2.72 gal
Reversible
No
NFSI High Traction Certified
Yes
Standards
ADA Compliant, ANSI B101.1-2009
Fluids Absorbed
Grease, Oils, Water
Antimicrobial
No
Reinforcement Material
Adhesive Backing, Polyester Absorbent
Resistance Properties
UV Resistant
Face Material Weight
4.6 lb
Autoclavable
No
Crush Resistant
Yes
Printed Image or Message
None
Welding Safe
No
Underside Backing
Proprietary Adhesive
Surface Design
Berber

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2.72 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Burgundy, Crush Resistant Yes, Edge Style Straight, Face Material Weight 4.6 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.