Shop PIG
See all product information
Create Account
Entrance Mat, Polyester, 1/8 in Thick, Black, 3 ft W x 5 ft L
- Mfr # GRP913X5-BK
- Zoro # G010839345
product price:Â
$
70.79
/ea
Key Features
Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Color
Black
Backing Material
Adhesive Backed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRP913X5-BK
- Zoro #
- G010839345
- UPC #
- 036226063901
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 ft
- Overall Length
- 5 ft
- Size
- 3 ft x 5 ft
- Thickness
- 1/8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Entrance Mat, Absorbent Capacity 2.7 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Entrances, Lobbies, Walkways, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Cut, Face Material Weight 2.8 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Ceramic Tile, Concrete, Laminate Flooring, Linoleum, Quarry Tile, Vinyl, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.