Zoro Homepage

Entrance Mat, Polypropylene, 1/8 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # GRPWS3503-BK

  • Zoro # G4729876


product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Color
Black
Backing Material
Adhesive Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPWS3503-BK
Zoro #
G4729876
UPC #
036226042562
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
1/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight
Antifatigue
No
Features
Caution Forklift Traffic Safety Message
Application
Industrial Facilities, Shops and Garages
Series
GRPWS3
For Surface Type
Hard Floors
Face Material Weight
4.3 lb
ADA Compliant
Yes
Anti-Slip Surface
Yes
Printed Image or Message
Caution Forklift Traffic
Legend Color
Black
Autoclavable
No
Fluids Absorbed
Coolants, Oils, Solvents, Water
Surface Design
Smooth
Standards
ADA Compliant, ANSI B101.1-2009
Antimicrobial
No
NFSI High Traction Certified
Yes
Surface Application
Scraping and Drying
Welding Safe
No
Resistance Properties
Flame/Fire Resistant
Stripe Pattern
Solid/No Stripes
Reversible
No
Language
English

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Industrial Facilities, Shops and Garages, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 4.3 lb, Fluids Absorbed Coolants, Oils, Solvents, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Black, NFSI High Traction Certified Yes, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.