Zoro Homepage

Entrance Mat, Polypropylene, 1/8 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # GRPWS3506-BK

  • Zoro # G5134176


product price: $112.99
/pk 2, $56.50/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Color
Black
Backing Material
Adhesive Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPWS3506-BK
Zoro #
G5134176
UPC #
036226042593
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
1/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight
Antifatigue
No
Features
Safety Glasses Required Safety Message
Application
Industrial Facilities, Shops and Garages
Standards
ADA Compliant, ANSI B101.1-2009
Welding Safe
No
NFSI High Traction Certified
Yes
Stripe Pattern
Solid/No Stripes
Legend Color
Black
Antimicrobial
No
Autoclavable
No
Printed Image or Message
Safety Glasses Required
Face Material Weight
4.3 lb
ADA Compliant
Yes
Resistance Properties
Flame/Fire Resistant
Language
English
Reversible
No
Anti-Slip Surface
Yes
Fluids Absorbed
Coolants, Oils, Solvents, Water
Surface Application
Scraping and Drying
Series
GRPWS3
Surface Design
Smooth
For Surface Type
Hard Floors

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Industrial Facilities, Shops and Garages, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 4.3 lb, Fluids Absorbed Coolants, Oils, Solvents, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Black, NFSI High Traction Certified Yes, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.