Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 1/8 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # GRPWS3508-BK

  • Zoro # G5135025


product price: $105.00
/pk 2, $52.50/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Color
Black
Backing Material
Adhesive Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPWS3508-BK
Zoro #
G5135025
UPC #
036226042616
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
1/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight
Features
Caution Slippery When Wet Safety Message
Antifatigue
No
Application
Industrial Facilities, Shops and Garages
Reversible
No
Autoclavable
No
Welding Safe
No
Legend Color
Black
Surface Design
Smooth
Anti-Slip Surface
Yes
Standards
ADA Compliant, ANSI B101.1-2009
Stripe Pattern
Solid/No Stripes
Antimicrobial
No
ADA Compliant
Yes
For Surface Type
Hard Floors
Face Material Weight
4.3 lb
Language
English
Surface Application
Scraping and Drying
Printed Image or Message
Caution Slippery When Wet
Resistance Properties
Flame/Fire Resistant
Series
GRPWS3
Fluids Absorbed
Coolants, Oils, Solvents, Water
NFSI High Traction Certified
Yes

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Industrial Facilities, Shops and Garages, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 4.3 lb, Fluids Absorbed Coolants, Oils, Solvents, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Black, NFSI High Traction Certified Yes, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.