Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 1/8 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # GRPWS3510-BK

  • Zoro # G5129495


product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Color
Black
Backing Material
Adhesive Backed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPWS3510-BK
Zoro #
G5129495
UPC #
036226042630
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
1/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight
Antifatigue
No
Features
Emergency Shower Safety Message
Application
Industrial Facilities, Shops and Garages
NFSI High Traction Certified
Yes
Face Material Weight
4.3 lb
Stripe Pattern
Solid/No Stripes
Legend Color
White
Language
English
Antimicrobial
No
Printed Image or Message
Emergency Shower
Resistance Properties
Flame/Fire Resistant
Autoclavable
No
ADA Compliant
Yes
For Surface Type
Hard Floors
Reversible
No
Fluids Absorbed
Coolants, Oils, Solvents, Water
Standards
ADA Compliant, ANSI B101.1-2009
Anti-Slip Surface
Yes
Surface Application
Scraping and Drying
Welding Safe
No
Series
GRPWS3
Surface Design
Smooth

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Industrial Facilities, Shops and Garages, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 4.3 lb, Fluids Absorbed Coolants, Oils, Solvents, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color White, NFSI High Traction Certified Yes, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.