Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 1/8 in Thick, Gray, 3 ft W x 5 ft L

  • Mfr # GRP36209-GY

  • Zoro # G8095169


product price: $42.19
/ea

Key Features

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Backing Material
Adhesive Backed
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRP36209-GY
Zoro #
G8095169
UPC #
036226032525
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
1/8 in

Details

Item
Entrance Mat
Color
Gray
Backing Material
Adhesive Backed
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight
Mat Shape
Rectangle
Brake Fluid Resistant
Not Found
Oil Resistant
Yes
Mat Weaving
Solid
Scrape/Dry
Dry
Antimicrobial
No
Flame Resistant/Fire Retardant
Flame Resistant
Standards
ADA Compliant, ANSI B101.1-2009
Application
Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants
Resistance Properties
Flame/Fire Resistant
Face Material Weight
1.83 lb
Mat Type
Entrance Mat
Reinforcement Material
Adhesive Backing, Polypropylene Absorbent
Absorbent Capacity
0.5 gal
Printed Image or Message
None
Surface Application
Drying
NFSI High Traction Certified
Yes
Welding Safe
No
Underside Backing
Proprietary Adhesive
Reversible
No
Surface Design
Smooth
Maximum Performance Temperature
120 Degrees F
Fluids Absorbed
Grease, Oils, Water
Minimum Performance Temperature
55 Degrees F
Autoclavable
No
ADA Compliant
Yes
Anti-Slip Surface
Yes

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 0.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Face Material Weight 1.83 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.