Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Sock, Black, 10 ft. Lx5 in. W

  • Mfr # FLT718

  • Zoro # G1891097


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
10 ft
Width
5 in
Size
5 in dia x 10 ft L
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT718
Zoro #
G1891097
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Width
5 in
Size
5 in dia x 10 ft L
Height
5 in
Diameter
5 in

Details

Item
Filter Sock
Material
Polyester
Color
Black
For Use With
Strom Drains, Culverts, and Ditches
Standards
40 CFR 122.26
Removes
Debris, Heavy Metals, Oil, Sediment
Flow Capacity
2 gpm
Outside Skin Material
Polyester
Oil Capacity/Pack
4.5 gal
Recycled Content (%)
No Recycled Content
Composition
Compost Mulch Filler with Polyester Outer Mesh
Sock/Boom Profile
Round
Series
FLT
Substances Filtered
Debris, Heavy Metals, Oil, Sediment
Outer Mesh Material
Polyester
Filtration Capacity
Oil Capacity: 4.5 gal
Max. Flow Rate
2 gpm
UV Resistant
Yes
Land Fill Disposable
Yes
Oil Capacity/EA
4.5 gal
Product Type
Filter Sock
Filler Material
Compost Mulch
Reusable
No
Installation Method
Around Grate
Filter Material
Compost Mulch

Description

Filter Sock, Removes Debris, Heavy Metals, Oil, Sediment, Flow Capacity 2 gpm, Length 10 ft, Width 5 in, Height 5 in, For Use With Strom Drains, Culverts, and Ditches, Oil Capacity Not Applicable, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.