Shop PIG

FilterSock, RecycledFiberMat, Blue

  • Mfr # FLT821
  • Zoro # G2139988

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Geotextile
Length
10 ft
Width
12 3/4 in
Size
12 3/4 in W x 3 in H x 10 ft L
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLT821
Zoro #
G2139988
UPC #
036226032303
Country of Origin
United States
Item
Filter Sock
Material
Polypropylene Geotextile
Color
Blue
For Use With
Storm Drains, Culverts, Stockpile Perimeter, Dumpster Perimeter, Roof Drains, Downspouts and Trench Drains, Stormwater Pollution Sources
Standards
40 CFR 122.26
Removes
Debris, Oils, Sediment, Trash
Flow Capacity
20 gpm
Oil Capacity/Pack
4.5 gal
Filtration Capacity
Oil Capacity: 4.5 gal
Max. Flow Rate
20 gpm
Oil Capacity/EA
4.5 gal
Filler Material
Recycled Fiber Mat; Stone Aggregate
Recycled Content (%)
85%
Outer Mesh Material
Polypropylene
Product Type
Filter Sock
Outside Skin Material
Polypropylene
UV Resistant
Yes
Composition
Recycled Fiber Mat, Stone Aggregate Filler with Polypropylene Outer Mesh
Sock/Boom Profile
Flat
Substances Filtered
Debris, Oil, Sediment, Trash
Series
FLT
Reusable
Yes
Filter Material
Recycled Fiber Mat, Stone Aggregate
Installation Method
Around Grate
Recycled Content
85 %
Shell Material
Polypropylene Geotextile
Wire Color
Blue
Traction Material
Polypropylene Geotextile

Dimensions

Length
10 ft
Width
12 3/4 in
Size
12 3/4 in W x 3 in H x 10 ft L
Height
3 in

Description

Filter Sock, Removes Debris, Oils, Sediment, Trash, Flow Capacity 20 gpm, Length 10 ft, Width 12 3/4 in, Height 3 in, For Use With Storm Drains, Culverts, Stockpile Perimeter, Dumpster Perimeter, Roof Drains, Downspouts and Trench Drains, Stormwater Pollution Sources, Oil Capacity Not Applicable, Material Polypropylene Geotextile

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.