Fire Extinguisher Sign 10" x 7" Aluminum 10" L x 7" H
- Mfr # SGN2031-7X10-ALM
- Zoro # G406603970
product price:Â
$
19.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sign Material
Vinyl, Aluminum, Plastic
Legend
Fire Extinguisher
Sign Background Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGN2031-7X10-ALM
- Zoro #
- G406603970
- UPC #
- 3622605707
- Country of Origin
- United States
- Item
- Fire Extinguisher Sign
- Sign Material
- Vinyl, Aluminum, Plastic
- Legend
- Fire Extinguisher
- Sign Background Color
- Red
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.