Zoro Homepage

FLAT MOP BASE, 18X4X2IN

  • Mfr # CLN742

  • Zoro # G416211479


product price: $30.65
/ea

Key Features

Length
2 in
For Use With
Flat Mop Base
Mop Head Color
Blue/Silver
Width
18 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN742
Zoro #
G416211479
UPC #
36226069965
Country of Origin
China

Dimensions

Length
2 in
Width
18 in
Depth
4 in

Details

For Use With
Flat Mop Base
Mop Head Color
Blue/Silver
Includes
1 per box
Material
Aluminum & Plastic

Description

N/A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.