
FLAT MOP PAD REFILL - OIL-ONLY, 12PK
Mfr # CLN738
Zoro # G716211469
product price: $24.99
/pk 12, $2.08/eaKey Features
Mop Head Color
Blue/Gray
For Use With
Oils, Fuels, Oil based Liquids, NOT Water
Includes
12 medium weight pads
Length
18 in
Shape
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN738
Zoro #
G716211469
UPC #
36226069903
Country of Origin
United States
Dimensions
Length
18 in
Width
7.25 in
Details
Mop Head Color
Blue/Gray
For Use With
Oils, Fuels, Oil based Liquids, NOT Water
Includes
12 medium weight pads
Shape
Pad
Material
Top Layer: Brush Knit, Bottom: Polypropylene
Description
Refill the mat pad on your PIG flat mop base using this PIG Oil-Only Mat pad that easily attaches to the base's riveted hook-and-loop strips.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.