Zoro Homepage

FLAT MOP PAD REFILL - THICK LIQUIDS, 12PK

  • Mfr # CLN739

  • Zoro # G816211475


product price: $29.99
/pk 12, $2.50/ea

Key Features

Includes
12 pads per box
For Use With
Viscous Oil Based Fluids, Viscous Water Based Fluids
Length
18 in
Material
Polyester
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN739
Zoro #
G816211475
UPC #
36226069910
Country of Origin
United States

Dimensions

Length
18 in
Width
5 in

Details

Includes
12 pads per box
For Use With
Viscous Oil Based Fluids, Viscous Water Based Fluids
Material
Polyester
Shape
Pad
Mop Head Color
White

Description

Refill the mat pad on your PIG flat mop base using this PIG Thick-Liquids mat pad that easily attaches to the base's riveted hook-and-loop strips.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.