Zoro Homepage

FLAT MOP PAD REFILL - UNV, 12PK

  • Mfr # CLN737

  • Zoro # G016211473


product price: $24.99
/pk 12, $2.08/ea

Key Features

Mop Head Color
Blue/Gray
Length
18 in
For Use With
Oils, Coolants, Solvents, & Water
Shape
Pad
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN737
Zoro #
G016211473
UPC #
36226069897
Country of Origin
United States

Dimensions

Length
18 in
Width
7.25 in

Details

Mop Head Color
Blue/Gray
For Use With
Oils, Coolants, Solvents, & Water
Shape
Pad
Material
Top Layer: Brush Knit, Bottom: Polypropylene
Includes
12 medium weight pads

Description

Refill the mat pad on your PIG flat mop base using this PIG Mat pad that easily attaches to the base's riveted hook-and-loop strips.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.