Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLAT MOP ROLL REFILL - OIL-ONLY 75FTX8IN, 50PK

  • Mfr # CLN736

  • Zoro # G016211480


product price: $59.99
/pk 50, $1.20/ea

Key Features

Material
Top Layer: Brush Knit, Bottom: Polypropylene
For Use With
Oils, Fuels, Oil based Liquids, NOT Water
Width
8 in
Shape
Roll
Includes
1 medium weight roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN736
Zoro #
G016211480
UPC #
36226069880
Country of Origin
United States

Dimensions

Width
8 in
Length
75 ft

Details

Material
Top Layer: Brush Knit, Bottom: Polypropylene
For Use With
Oils, Fuels, Oil based Liquids, NOT Water
Shape
Roll
Includes
1 medium weight roll
Mop Head Color
Blue/Gray

Description

Stay ready to refill the mat pad on your PIG flat mop base using this roll of perforated PIG Oil-Only Mat that easily attaches to the base's riveted hook-and-loop strips.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.