Zoro Homepage

FLAT MOP ROLL REFILL - UNV 75FTX8IN, 50PK

  • Mfr # CLN735

  • Zoro # G316211470


product price: $59.99
/pk 50, $1.20/ea

Key Features

Material
Top Layer: Brush Knit, Bottom: Polypropylene
For Use With
Oils, Coolants, Solvents, & Water
Width
8 in
Includes
1 medium weight roll
Mop Head Color
Blue/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN735
Zoro #
G316211470
UPC #
36226069873
Country of Origin
United States

Dimensions

Width
8 in
Length
75 ft

Details

Material
Top Layer: Brush Knit, Bottom: Polypropylene
For Use With
Oils, Coolants, Solvents, & Water
Includes
1 medium weight roll
Mop Head Color
Blue/Gray
Shape
Roll

Description

Stay ready to refill the mat pad on your PIG flat mop base using this roll of perforated PIG Mat that easily attaches to the base's riveted hook-and-loop strips.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.