Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mat, Polypropylene, 1/8 in Thick, Black, 24 in W x 17 in L

  • Mfr # GRPWS21701-BK

  • Zoro # G013332973


product price: $80.95
/pk 4, $20.24/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
17 in
Color
Black
Backing Material
Adhesive
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPWS21701-BK
Zoro #
G013332973
UPC #
036226050949
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
17 in
Thickness
1/8 in

Details

Item
Floor Mat
Color
Black
Backing Material
Adhesive
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Standards
ANSI B101.1- 2009
Antimicrobial
Yes
Series
Grippy
Absorbent Capacity
0.27 gal
Application
Industrial Facilities, Shops and Garages
Mat Type
Entrance Mat
Printed Image or Message
Keep Aisles Clear
ADA Compliant
Yes
Surface Design
Smooth
Resistance Properties
Flame/Fire Resistant
NFSI High Traction Certified
Yes
For Surface Type
Ceramic Tile, Laminate Flooring, Linoleum, Quarry Tile, Smooth Indoor Concrete, Vinyl
Visibility Features
High-Visibility Colors
Perforated Mat Count
4
Language
English
Anti-Slip Surface
Yes
Fluids Absorbed
Coolants, Oils, Solvents, Universal, Water

Description

Floor Mat, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.