Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mat, Polypropylene, 1/8 in Thick, Black, 24 in W x 17 in L

  • Mfr # GRPWS21702-BK

  • Zoro # G913332868


product price: $80.95
/pk 4, $20.24/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
17 in
Color
Black
Backing Material
Adhesive
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPWS21702-BK
Zoro #
G913332868
UPC #
036226050956
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
17 in
Thickness
1/8 in

Details

Item
Floor Mat
Color
Black
Backing Material
Adhesive
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Application
Industrial Facilities, Shops and Garages
Series
Grippy
Resistance Properties
Flame/Fire Resistant
NFSI High Traction Certified
Yes
Absorbent Capacity
0.27 gal
Antimicrobial
Yes
Printed Image or Message
Ear Protection Required
Mat Type
Entrance Mat
Standards
ANSI B101.1- 2009
ADA Compliant
Yes
Surface Design
Smooth
Language
English
Fluids Absorbed
Coolants, Oils, Solvents, Universal, Water
Anti-Slip Surface
Yes
For Surface Type
Ceramic Tile, Laminate Flooring, Linoleum, Quarry Tile, Smooth Indoor Concrete, Vinyl
Perforated Mat Count
4
Visibility Features
High-Visibility Colors

Description

Floor Mat, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.