Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mat, Polypropylene, 1/8 in Thick, Black, 24 in W x 17 in L

  • Mfr # GRPWS21711-BK

  • Zoro # G513332831


product price: $80.95
/pk 4, $20.24/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
17 in
Color
Black
Backing Material
Adhesive
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPWS21711-BK
Zoro #
G513332831
UPC #
036226051045
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
17 in
Thickness
1/8 in

Details

Item
Floor Mat
Color
Black
Backing Material
Adhesive
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Surface Design
Smooth
Standards
ANSI B101.1- 2009
Absorbent Capacity
0.27 gal
Application
Industrial Facilities, Shops and Garages
Resistance Properties
Flame/Fire Resistant
Printed Image or Message
Emergency Eye Wash Station
NFSI High Traction Certified
Yes
ADA Compliant
Yes
Antimicrobial
Yes
Mat Type
Entrance Mat
Series
Grippy
For Surface Type
Ceramic Tile, Laminate Flooring, Linoleum, Quarry Tile, Smooth Indoor Concrete, Vinyl
Anti-Slip Surface
Yes
Visibility Features
High-Visibility Colors
Language
English
Fluids Absorbed
Coolants, Oils, Solvents, Universal, Water
Perforated Mat Count
4

Description

Floor Mat, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.