Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Floor Sign Mat, 17" L, 24" W, Black, PK 4 (Discontinued)

  • Mfr # GMC21009-BK
  • Zoro # G8095108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC21009-BK
Zoro #
G8095108
UPC #
036226048519
Country of Origin
United States

Dimensions

Thickness
1/8 in
Mat Width
17 in
Mat Thickness
1/8 in
Mat Length
24 in
Overall Width
17 in
Overall Length
2 ft
Size (WxL)
17 in x 2 ft

Details

Item
Floor Sign Mat
ADA Compliant
Yes
Mat Color
Black
Mat Backing Material
Proprietary Adhesive Material
Application
Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants
Legend Color
Yellow
Standards
ADA Compliant, ANSI B101.1-2009
Includes
(4) 17" x 24" Peel and Stick Markers
Color
Black
Language
English
Flame Resistant/Fire Retardant
Flame Resistant
Edges
Beveled
Features
Anti-Slip, Peel or Curl Up
Mat Surface Material
Polypropylene
Oil Resistant
Yes
Printed Image or Message
One Way for Social Distancing Please
Indoor/Outdoor
Indoor
Stripe Pattern
Solid/No Stripes
Resistance Properties
Flame/Fire Resistant
Surface Application
Drying
Maximum Performance Temperature
120 Degrees F
Surface Material
Polypropylene
Surface Design
Smooth
Backing Material
Adhesive Backed
Minimum Performance Temperature
55 Degrees F
Antimicrobial
No
Number of Beveled Edges
4
Series
GMC
For Surface Type
Carpet
Welding Safe
No
Reversible
No
Autoclavable
No
Fluids Absorbed
Grease, Oils, Water
Anti-Slip Surface
Yes
Face Material Weight
1.93 lb
Edge Style
Straight
NFSI High Traction Certified
Yes

Description

Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.93 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Carpet, Indoor/Outdoor Indoor, Language English, Legend Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.