This item is Discontinued.

No Product Image Available

Floor Sign Mat, 17" L, 24" W, Black, PK 4, Mat Thickness: 1/8 in (Discontinued)

  • Mfr # GMC21004-BK
  • Zoro # G8095135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC21004-BK
Zoro #
G8095135
UPC #
036226048502
Country of Origin
United States

Dimensions

Thickness
1/8 in
Mat Thickness
1/8 in
Overall Width
2 ft
Mat Width
24 in
Mat Length
17 in
Overall Length
17 in
Size (WxL)
2 ft x 17 in

Details

Item
Floor Sign Mat
ADA Compliant
Yes
Standards
ADA Compliant, ANSI B101.1-2009
Mat Backing Material
Proprietary Adhesive Material
Includes
(4) 24" x 17" Peel and Stick Signs
Color
Black
Language
English
Application
Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants
Legend Color
Yellow
Mat Color
Black
Features
Anti-Slip, Peel or Curl Up
Edges
Beveled
Oil Resistant
Yes
Mat Surface Material
Polypropylene
Flame Resistant/Fire Retardant
Flame Resistant
Surface Material
Polypropylene
Surface Application
Drying
Anti-Slip Surface
Yes
Stripe Pattern
Solid/No Stripes
Minimum Performance Temperature
55 Degrees F
Series
GMC
Number of Beveled Edges
4
Welding Safe
No
Fluids Absorbed
Grease, Oils, Water
Face Material Weight
1.98 lb
Resistance Properties
Flame/Fire Resistant
Surface Design
Smooth
Printed Image or Message
Thank you for Practicing Social Distancing
Backing Material
Adhesive Backed
Reversible
No
Autoclavable
No
NFSI High Traction Certified
Yes
Indoor/Outdoor
Indoor
Antimicrobial
No
Maximum Performance Temperature
120 Degrees F
For Surface Type
Carpet
Edge Style
Straight

Description

Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.98 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Carpet, Indoor/Outdoor Indoor, Language English, Legend Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.