Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Floor Sign Mat, 26" L, 8" W, Black, PK 6 GMC82001-BK

Floor Sign Mat, 26" L, 8" W, Black, PK 6 (Discontinued)

  • Mfr # GMC82001-BK
  • Zoro # G8095126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC82001-BK
Zoro #
G8095126
UPC #
036226048526
Country of Origin
United States

Dimensions

Thickness
1/8 in
Mat Length
8 in
Mat Width
26 in
Mat Thickness
1/8 in
Overall Width
26 in
Size (WxL)
26 in x 8 in
Overall Length
8 in

Details

Item
Floor Sign Mat
ADA Compliant
Yes
Legend Color
Yellow
Standards
ADA Compliant, ANSI B101.1-2009
Application
Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants
Language
English
Color
Black
Includes
(6) 26" x 8" Peel and Stick Markers
Mat Backing Material
Proprietary Adhesive Material
Mat Color
Black
Mat Surface Material
Polypropylene
Oil Resistant
Yes
Edges
Beveled
Flame Resistant/Fire Retardant
Flame Resistant
Features
Anti-Slip, Peel or Curl Up
Indoor/Outdoor
Indoor
Number of Beveled Edges
4
Fluids Absorbed
Grease, Oils, Water
For Surface Type
Carpet
Edge Style
Straight
Surface Material
Polypropylene
Antimicrobial
No
Welding Safe
No
NFSI High Traction Certified
Yes
Resistance Properties
Flame/Fire Resistant
Anti-Slip Surface
Yes
Reversible
No
Printed Image or Message
6'
Face Material Weight
1.32 lb
Maximum Performance Temperature
120 Degrees F
Stripe Pattern
Solid/No Stripes
Series
GMC
Autoclavable
No
Backing Material
Adhesive Backed
Surface Design
Smooth
Minimum Performance Temperature
55 Degrees F
Surface Application
Drying

Description

Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.32 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Carpet, Indoor/Outdoor Indoor, Language English, Legend Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.