Floor Sign Mat, Polypropylene, 1/8 in Thick, Black, 9 in W x 9 in L

  • Mfr # GMM99002-BK

  • Zoro # G7612395


product price: $96.19
/pk 10, $9.62/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Overall Length
9 in
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMM99002-BK
Zoro #
G7612395
UPC #
036226046430
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
9 in
Thickness
1/8 in
Cord Length
No Cord
Mat Width
9 in
Mat Length
9 in

Details

Item
Floor Sign Mat
Color
Black
Backing Material
Adhesive Backed
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Straight
Includes
(10) Adhesive Markers
Application
Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants
Edges
Straight
Mat Surface Material
Polypropylene
Features
Hand Sanitizing Station
Mat Color
Black
Oil Resistant
No
Standards
ADA Compliant
Fire Resistant/Fire Retardant
Fire Resistant
Mat Backing Material
Proprietary Adhesive Material
Number of Panels
0
Flame Resistant/Fire Retardant
Flame Resistant
Series
GMM
ADA Compliant
Yes
Maximum Performance Temperature
120 Degrees F
Resistance Properties
Flame/Fire Resistant
Antimicrobial
No
Printed Image or Message
Sanitize Hands Here
Minimum Performance Temperature
55 Degrees F
Stripe Pattern
Solid/No Stripes
Face Material Weight
0.6 lb
Legend Color
Yellow
Reversible
No
For Surface Type
Hard Floors
Underside Backing
Non-Permanent Adhesive
Welding Safe
No
Surface Application
Drying
Language
English
Fluids Absorbed
Grease, Oils, Water
NFSI High Traction Certified
Yes
Anti-Slip Surface
Yes
Surface Design
Smooth
Autoclavable
No

Description

Floor Sign Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Government, Grocery/Retail, Health Care/Lab, Industrial and Commercial, Institutional Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 0.6 lb, Fluids Absorbed Grease, Oils, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.