Zoro Homepage
This item is Discontinued.
Pig Footwear Sanitizing Mat, 5 ft. L, 3 ft. W SAN203-GY

Footwear Sanitizing Mat, 5 ft. L, 3 ft. W (Discontinued)

  • Mfr # SAN203-GY
  • Zoro # G8095150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN203-GY
Zoro #
G8095150
UPC #
-
Country of Origin
India

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Mat Thickness
1/2 in
Edge Height
1/2 in

Details

Item
Sanitizing/Disinfecting Mat
Mat Color
Gray
Well Capacity
0.5 gal
Mat Backing Material
Proprietary Adhesive Material
Features
100% Post-Consumer Recycled Polyester Fabric
Standards
ADA Compliant
Flame Resistant/Fire Retardant
Flame Resistant
Includes
(1) Adhesive-Backed Floor Mat, (1) Shoe Disinfectant Mat
Surface Design
Carpeted, Finger
Mat Zones
Scraping, Drying, Sanitizing
For Surface Type
Concrete Surfaces, Quarry Tile, Tile
Application
Construction, Food and Beverage Processing, Grocery/Retail, Health Care/Lab, Industrial; Commercial, Institutional Facilities, Restaurants
For Environment
Sanitary
Mat Type
Two-Zone Sanitizing Mat
Printed Image or Message
None
Base Material
Rubber
NFSI High Traction Certified
Yes
Indoor/Outdoor
Outdoor
ADA Compliant
Yes
Type
Complete Systems

Description

Sanitizing/Disinfecting Mat, Edge Height 1/2 in, Surface Design Carpeted, Finger, Mat Zones Scraping, Drying, Sanitizing, ADA Compliant Yes, Application Construction, Food and Beverage Processing, Grocery/Retail, Health Care/Lab, Industrial; Commercial, Institutional Facilities, Restaurants, Backing Characteristics Adhesive, Base Material Rubber, Edge Style Beveled, For Environment Sanitary, For Surface Type Concrete Surfaces, Quarry Tile, Tile, Indoor/Outdoor Outdoor, Mat Color Gray

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.