Zoro Homepage

Frameless Storm Drain Filter 60" L x 54" W x 17" H

  • Mfr # FLT615

  • Zoro # G306603865


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Insert: PET|Absorbent Strips: PET|Ring: PET|Straps: PET
Color
Black
Height
17"
Width
54"
Application
Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT615
Zoro #
G306603865
UPC #
3622600548
Country of Origin
China

Dimensions

Height
17"
Width
54"
Length
60"

Details

Material
Insert: PET|Absorbent Strips: PET|Ring: PET|Straps: PET
Color
Black
Application
Disposable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.